H2017B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H2017B3
Manufacturer
Eaton
Manufacturer's Part Number
H2017B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 53.9A 60.9A 67.9A 74.9A Dial Positions A B C D Respectively, Overload Relay 75a
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967639 / 00782113967639
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Resources
Images
 
 
H2017B3 - Small Image
 
H2017B3 - Large Image
 
H2017B3 - Large Image
 
H2017B3 - Large Image
Attachments
 
 
H2017B3 - Specification Sheet
Other Links
 
 
H2017B3 - Other
 
H2017B3 - Other
 
H2017B3 - Other
Descriptions
Description
FREEDOM HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
H2017B-3
extra long description
ETN H2017B-3 H2017B-3
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 53.9A 60.9A 67.9A 74.9A Dial positions A B C D respectively, overload relay 75A
Special Features
Used with starter size 2, IEC Sizes G-K (Series B)
Additional Information
dimensions
3.4000 IN X 1.9000 IN X 1.8000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2017B-3
GTIN
00782113967639
UPC
782113967639
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.