ECV5452AALP6R63G - Size 5 Vacuum Pump Panel With 400A Fus DS- 120V CO

Eaton

  • $37508.23 (Each)
  • $37,508.23 (Each)
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
ECV5452AALP6R63G
Manufacturer
Eaton
Manufacturer's Part Number
ECV5452AAL-P6R63/G
Description
Size 5 Vacuum Pump Panel With 400A Fus DS- 120V CO
Eaton Vacuum Industrial Pump Panel, Type 3R Fusible Disconnect, Without Start Pushbutton, 60-300A Solid-State Overload, Nema Size 5, Nema 3R Painted Steel Enclosure, 110V/50 HZ, 120V/60 HZ Coil, 400A/600V (R) Disconnect Fuse, 600A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685617909 / 00786685617909
Weight per unit
200 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37,508.23 (Each)
Resources
Images
 
 
ECV5452AALP6R63G - Video
 
ECV5452AALP6R63G - Large Image
 
ECV5452AALP6R63G - Small Image
Other Links
 
 
ECV5452AALP6R63G - Other
Brochures
 
 
ECV5452AALP6R63G - Brochure
Attachments
 
 
ECV5452AALP6R63G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
10.68
Width
28
Depth
60.58
Size
NEMA size 5
Descriptions
Product Type
SZ5 Vac PP 400A Fus DS 120V CL
extra long description
ETN ECV5452AAL-P6R63/G SZ5 VAC PP 4
Description
SIZE 5 VACUUM PUMP PANEL WITH 400A FUS DS- 120V CO
Features
Eaton’s vacuum starter pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in the vacuum line of combination starters.
Long Description
Eaton Vacuum Industrial Pump Panel, Type 3R fusible disconnect, Without START pushbutton, 60-300A solid-state overload, NEMA size 5, NEMA 3R Painted steel enclosure, 110V/50 Hz, 120V/60 Hz coil, 400A/600V (R) disconnect fuse, 600A breaker
Additional Information
media
Yes
Coil Voltage
110V/50 Hz, 120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECV5452AAL-P6R63/G
Brand
Eaton
GTIN
00786685617909
UPC
786685617909
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
200
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECV5452AALP6R63G.
Jump To:

Similar Items

Similar items are close alternatives to ECV5452AALP6R63G, though they may not be 100% alike.

Size 5 Vacuum Pump Panel With 400A Fus DS- 120V CO
  • Our Part #: ECV5452AALP6R63G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: CHP
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,286.00) ·
ECV5452AALP6R63G - Eaton: Non-Edi Only

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6,286.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat