ECN5442CAJ - FS Pump SZ 4-ENCL3R 480 200A/600 R

Eaton

  • $11599.32 (Each)
  • $11,599.32 (Each)
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
ECN5442CAJ
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442CAJ
Description
FS Pump SZ 4-ENCL3R 480 200A/600 R
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 4, 200A/600V Type R Fuse Clip
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114139028 / 00782114139028
Weight per unit
146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,599.32 (Each)
Resources
Other Links
 
 
ECN5442CAJ - Other
 
ECN5442CAJ - Other
 
ECN5442CAJ - Other
 
ECN5442CAJ - Other
Brochures
 
 
ECN5442CAJ - Brochure
Attachments
 
 
ECN5442CAJ - Specification Sheet
Images
 
 
ECN5442CAJ - Large Image
 
ECN5442CAJ - Large Image
 
ECN5442CAJ - Large Image
 
ECN5442CAJ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
22
Depth
49
Size
NEMA size 4
Descriptions
Product Type
FS Pump SZ 4-ENCL3R 480 200A/600 R
Description
FS PUMP SZ 4-ENCL3R 480 200A/600 R
extra long description
ETN ECN5442CAJ FS PUMP SZ 4-ENCL3R
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 200A/600V type R fuse clip
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
dimensions
49.0000 IN X 22.0000 IN X 12.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5442CAJ
GTIN
00782114139028
UPC
782114139028
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
146
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat