ECN5412AACR63BE1 - FS SZ 1 Pump Panel 120V Fusible

Eaton

  • $3662.95 (Each)
  • $3,662.95 (Each)
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
ECN5412AACR63BE1
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAC-R63/BE14
Description
FS SZ 1 Pump Panel 120V Fusible
Panel, 120 V, 32.98 In Overall Length, 8.5 In Overall Width, 6.66 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
784550005011 / 00784550005011
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,662.95 (Each)
Resources
Specifications Sheets
 
 
ECN5412AACR63BE1 - Specification Sheet
Images
 
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Large Image
 
ECN5412AACR63BE1 - Small Image
Other Links
 
 
ECN5412AACR63BE1 - Other
 
ECN5412AACR63BE1 - Other
 
ECN5412AACR63BE1 - Other
 
ECN5412AACR63BE1 - Other
 
ECN5412AACR63BE1 - Other
Attachments
 
 
ECN5412AACR63BE1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Overall Length
32.98 in
Depth
32.98
Height
6.66
Width
8.5
Descriptions
Description
FS SZ 1 PUMP PANEL 120V FUSIBLE
Product Type
Panel
Long Description
Panel, 120 V, 32.98 in Overall Length, 8.5 in Overall Width, 6.66 in Overall Height, 35 lb
Short Description
Panel, 20 V, 32.98 in
extra long description
ETN ECN5412AAC-R63/BE14 FS SZ 1 PUM
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Overall Width
8.5 in
Overall Height
6.66 in
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5412AAC-R63/BE14
GTIN
00784550005011
UPC
784550005011
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
35 lb
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat