ECN0522AAAR63D - Non-Combo Nema 3R FVNR SZ 2 120VAC Coil

Eaton

  • $1415.25 (Each)
  • $1,415.25 (Each)
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
ECN0522AAAR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN0522AAA-R63/D
Description
Non-Combo Nema 3R FVNR SZ 2 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 3R, Non-Combination Non-Reversing Starter, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451527 / 00786685451527
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,415.25 (Each)
Resources
Brochures
 
 
ECN0522AAAR63D - Brochure
Other Links
 
 
ECN0522AAAR63D - Other
 
ECN0522AAAR63D - Other
 
ECN0522AAAR63D - Other
Images
 
 
ECN0522AAAR63D - Large Image
 
ECN0522AAAR63D - Large Image
 
ECN0522AAAR63D - Large Image
 
ECN0522AAAR63D - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
12
Depth
15.1
Height
9.7
Size
NEMA size 2
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Non-Combo Nema 3R FVNR SZ 2 120VAC Coil
Description
NON-COMBO NEMA 3R FVNR SZ 2 120VAC COIL
extra long description
ETN ECN0522AAA-R63/D NON-COMBO NEMA
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 2, 9-45A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0522AAA-R63/D
GTIN
00786685451527
UPC
786685451527
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat