ECL03A1A3A - LTG Eh 10A Encl 1 120V 3P

Eaton

  • $690.99 (Each)
  • $690.99 (Each)
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
ECL03A1A3A
Manufacturer
Eaton
Manufacturer's Part Number
ECL03A1A3A
Description
LTG Eh 10A Encl 1 120V 3P
CN35 or A202 Enclosed Lighting Contactor, Non-Combination Electrically Held, 10A, Painted Steel Nema 1 Enclosure, 110V/50 HZ, 120V/60 HZ Coil, Three-Pole, 45 MM Frame
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121529 - Contactors
UPC/GTIN
782114189849 / 00782114189849
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$690.99 (Each)
Resources
Images
 
 
ECL03A1A3A - Video
 
ECL03A1A3A - Small Image
 
ECL03A1A3A - Large Image
 
ECL03A1A3A - Large Image
Attachments
 
 
ECL03A1A3A - Specification Sheet
Other Links
 
 
ECL03A1A3A - Other
 
ECL03A1A3A - Other
Brochures
 
 
ECL03A1A3A - Brochure
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
LTG Eh 10A Encl 1 120V 3P
extra long description
ETN ECL03A1A3A LTG EH 10A ENCL 1 12
Long Description
CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 10A, Painted steel NEMA 1 enclosure, 110V/50 Hz, 120V/60 Hz coil, Three-pole, 45 mm frame
Description
LTG EH 10A ENCL 1 120V 3P
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
dimensions
5.6200 IN X 5.7100 IN X 9.5100 IN
Enclosure Type
Nema 1
media
Yes
Manufacturer Information
Manufacturers Part Number
ECL03A1A3A
Brand
Eaton
GTIN
00782114189849
UPC
782114189849
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Electrically held lighting contactor
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat