E59M30C129A01A1 - 30MM Iprox Clone Ac Uns 29MM SN No Micro

Eaton

  • $399.68 (Each)
  • $399.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E59M30C129A01A1
Manufacturer
Eaton
Manufacturer's Part Number
E59-M30C129A01-A1
Description
30MM Iprox Clone Ac Uns 29MM SN No Micro
Eaton Iprox Sensor, E59, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 200 Ma At 20-132 V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116183715 / 00782116183715
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.68 (Each)
Resources
Images
 
 
E59M30C129A01A1 - Small Image
 
E59M30C129A01A1 - Large Image
 
E59M30C129A01A1 - Large Image
 
E59M30C129A01A1 - Large Image
 
E59M30C129A01A1 - Large Image
 
E59M30C129A01A1 - Large Image
 
E59M30C129A01A1 - Video
Attachments
 
 
E59M30C129A01A1 - Specification Sheet
Other Links
 
 
E59M30C129A01A1 - Other
 
E59M30C129A01A1 - Other
 
E59M30C129A01A1 - Other
 
E59M30C129A01A1 - Other
Features
connection
Dual key micro
Dimensions and Weight
Depth
1.1811
Descriptions
Description
30MM IPROX CLONE AC UNS 29MM SN NO MICRO
Features
These unique, adaptable, field-programmable sensors utilize exclusive SmartSense technology—featuring an embedded microprocessor—to perform special sensing functions at extended ranges. These capabilities include programmable attributes, such as sensing range, output types, contact types, response time and noise immunity. No other sensor on the market offers such extensive programmability.
Product Type
30MM Iprox Clone, Ac, Uns 29MM SN, No Micro
extra long description
ETN E59-M30C129A01-A1 30MM IPROX CL
Long Description
Eaton iProx Sensor, E59, Straight, 30 mm, Unshielded, 360° viewable LED, Dual key micro, 200 mA at 20-132 V, 3 pin, <3% sensing range, 2-wire AC, NO, 20-132V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
2.9200 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E59-M30C129A01-A1
GTIN
00782116183715
UPC
782116183715
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Programmable inductive proximity sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
There were no add-on items found for E59M30C129A01A1.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?