E57G18UPN8Q - E57G Prox 18MM, DC, Unsh, PNP, No, STD, SN=8MM, QD

Eaton

  • $142.89 (Each)
  • $142.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E57G18UPN8Q
Manufacturer
Eaton
Manufacturer's Part Number
E57G18UPN8Q
Description
E57G Prox 18MM, DC, Unsh, PNP, No, STD, SN=8MM, QD
Eaton E57G Prox, 18MM, DC, Unsh, PNP, No, STD, SN=8MM, QD
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905112 / 00786685905112
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.89 (Each)
Resources
Images
 
 
E57G18UPN8Q - Small Image
 
E57G18UPN8Q - Large Image
 
E57G18UPN8Q - Large Image
 
E57G18UPN8Q - Large Image
 
E57G18UPN8Q - Video
Attachments
 
 
E57G18UPN8Q - Specification Sheet
Other Links
 
 
E57G18UPN8Q - Other
 
E57G18UPN8Q - Other
Descriptions
Description
E57G PROX 18MM,DC,UNSH,PNP,NO,STD,SN=8MM,QD
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Product Type
Inductive Prox, 18MM, DC, Un, PNP, No, QD
extra long description
ETN E57G-18UPN8-Q INDUCTIVE PROX,18
Long Description
Eaton E57G PROX, 18MM, DC, UNSH, PNP, NO, STD, SN=8MM, QD
Additional Information
media
Yes
dimensions
2.0000 IN X 5.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
E57G18UPN8Q
Brand
Eaton
GTIN
00786685905112
UPC
786685905112
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
CSA Certified,UL Listed,CE Marked
You must have an account to view stock levels
There were no add-on items found for E57G18UPN8Q.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds