E30AG - 2C BTN Ma W/Rbar Mech Inlk

Eaton

  • $180.41 (Each)
  • $180.41 (Each)
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
E30AG
Manufacturer
Eaton
Manufacturer's Part Number
E30AG
Description
2C BTN Ma W/Rbar Mech Inlk
Eaton E30 Pushbutton Operator, 2C BTN Ma W/Rbar Mech Inlk, E30, 30.5 MM, Square Multifunction, Nema 3, 3R, 4, 12, 13, Non-Illuminated, Maintained (Top and Bottom), Two Button, Long (Off) Release Bar,
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
N/A
UPC/GTIN
782113214085 / 00782113214085
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.41 (Each)
Resources
Attachments
 
 
E30AG - Specification Sheet
Images
 
 
E30AG - Small Image
 
E30AG - Large Image
 
E30AG - Large Image
 
E30AG - Large Image
Other Links
 
 
E30AG - Other
 
E30AG - Other
 
E30AG - Other
Brochures
 
 
E30AG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Two button, long (OFF) release bar
Dimensions and Weight
Depth
1.9
Width
2
Height
2.3
Descriptions
Product Type
2C BTN Ma W/Rbar Mech Inlk
Features
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Description
2C BTN MA W/RBAR MECH INLK
extra long description
ETN E30AG 2C BTN MA W/RBAR MECH INL
Long Description
Eaton E30 pushbutton operator, 2C BTN MA W/RBAR MECH INLK, E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Non-illuminated, Maintained (top and bottom), Two button, long (OFF) release bar,
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E30AG
Model
Pushbutton accessory
GTIN
00782113214085
UPC
782113214085
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E30AG.
Jump To:

Cross Referenced

These items are similar to E30AG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E30AG Eaton 00782113214085
9001KXSD Schneider Electric 00785901525448

* All prices subject to change.

Begin Live Chat