E26S104 - E26 Mounting Base - 3/4" NPT Hube, Chrome Plated

Eaton

  • $36.34 (Each)
  • $36.34 (Each)
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
E26S104
Manufacturer
Eaton
Manufacturer's Part Number
E26S104
Description
E26 Mounting Base - 3/4" NPT Hube, Chrome Plated
E26, Mounting Base, Stacklight Accessory, Chrome Plated , .79 In
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114403501 / 00782114403501
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.34 (Each)
Resources
Other Links
 
 
E26S104 - Other
 
E26S104 - Other
Images
 
 
E26S104 - Small Image
 
E26S104 - Large Image
 
E26S104 - Large Image
 
E26S104 - Large Image
Attachments
 
 
E26S104 - Specification Sheet
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
ETN E26S104 Eaton stacklight mounti
Long Description
E26, Mounting Base, Stacklight accessory, Chrome plated , .79 in
Product Type
Eaton Stacklight Mounting Base
Description
E26 MOUNTING BASE - 3/4" NPT HUBE, CHROME PLATED
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E26S104
GTIN
00782114403501
UPC
782114403501
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
IEC 6113-2,UL 508,CSA Std. C22.2 No. 142,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat