E22H5 - Ind LGT STD Lens W

Eaton

  • $18.25 (Each)
  • $18.25 (Each)
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
E22H5
Manufacturer
Eaton
Manufacturer's Part Number
E22H5
Description
Ind LGT STD Lens W
Eaton E22 Pushbutton, Non-Metallic Indicating Lightheavy-Duty, Standard Actuator, Black, No Light Unit, Nema 3, 3R, 4, 4X, 12, 13, White, Plastic
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113467603 / 00782113467603
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.25 (Each)
Resources
Images
 
 
E22H5 - Small Image
 
E22H5 - Large Image
 
E22H5 - Large Image
Attachments
 
 
E22H5 - Specification Sheet
Other Links
 
 
E22H5 - Other
 
E22H5 - Other
Brochures
 
 
E22H5 - Brochure
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
IND LGT STD LENS W
Long Description
Eaton E22 pushbutton, Non-metallic Indicating LightHeavy-Duty, Standard actuator, Black, No light unit, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic
Product Type
Ind LGT STD Lens W
extra long description
ETN E22H5 IND LGT STD LENS W
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
1.8750 IN X 1.8750 IN X 2.1250 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22H5
GTIN
00782113467603
UPC
782113467603
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC 947-5-1 MTTA,UL 508,Lloyd's Register Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22H5.
Jump To:

Cross Referenced

These items are similar to E22H5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL100W ABB Low Voltage Products 00662019042596
E22H5 Eaton 00782113467603
HW1P-1FQ0-W Idec n/a
XB4BVB1 Schneider Electric 00785901381273
3SB30016AA60 Siemens 00040892554434
3SB30016BA60 Siemens 00040892584202
E22A5N24 Eaton n/a
6HW14 WW GRAINGER n/a
9001D3V1W Schneider Electric n/a
D3V1W Schneider Electric n/a
ZA2BV01 Schneider Electric 00785901992875
ZB5AV01 Schneider Electric 00785901908050
3SB10010AH01 Siemens n/a

* All prices subject to change.

Begin Live Chat