DG1345D6FBC21C - DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC

Eaton

  • $1354.52 (Each)
  • $1,354.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DG1345D6FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-345D6FB-C21C
Description
DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 2.2 KW 3 HP CT 3PH 50/60 HZ 5.6A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878904 / 00786685878904
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,354.52 (Each)
Resources
Images
 
 
DG1345D6FBC21C - Small Image
 
DG1345D6FBC21C - Large Image
 
DG1345D6FBC21C - Large Image
 
DG1345D6FBC21C - Large Image
Attachments
 
 
DG1345D6FBC21C - Specification Sheet
Other Links
 
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
Dimensions and Weight
Height
13
Depth
17.5
Width
9.5
Descriptions
Description
DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480V FR1 , N1, 3HP, 5.6A/5HP, 7.6A, BC
extra long description
ETN DG1-345D6FB-C21C DG1,480V FR1 ,
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 2.2 kW 3 Hp CT 3PH 50/60 Hz 5.6A output IP21/type 1 FR1 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
keypad
Included
display
LCD graphical
Input Voltage
230 V, 208-240 V(-15%, +10%)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-345D6FB-C21C
GTIN
00786685878904
UPC
786685878904
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-5-1,UL 508C,cUL Listed,IEC 61508,EN 61800-3,EN ISO 13849-1,EN 62061,UL Listed,C-Tick Compliant,GoST-R,CE Marked,RoHS Compliant
Enclosure
IP21/type 1 enclosure
You must have an account to view stock levels
These alternate items can be purchased instead of DG1345D6FBC21C.
Jump To:

Similar Items

Similar items are close alternatives to DG1345D6FBC21C, though they may not be 100% alike.

M-Max Series Drive, FS2 Frame, 3 (Input);3 (Output) Phases, 380 to 480 V;460 V, ...
  • Our Part #: MMX34AA5D6F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA5D6F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
MMX34AA5D6F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton SVX Adjustable Frequency Drive, Independent Drives, 3 HP, Nema Type 1/IP21...
  • Our Part #: SVX003A14A1B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SVX003A1-4A1B1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
SVX003A14A1B1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.