DG134105FBC21C - DG1 480V FR5 N1 75HP (105A) CT 100HP (140A) VT

Eaton

  • $16405.94 (Each)
  • $16,405.94 (Each)
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
DG134105FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34105FB-C21C
Description
DG1 480V FR5 N1 75HP (105A) CT 100HP (140A) VT
Eaton Powerxl DG1 Variable Frequency Drive, IP21 3PH-Input - 3PH-Output Powerxl Drive, 208-240V Input 55 KW 75 HP CT 3-Phase 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Display
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685900643 / 00786685900643
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16,405.94 (Each)
Resources
Images
 
 
DG134105FBC21C - Small Image
 
DG134105FBC21C - Large Image
 
DG134105FBC21C - Large Image
 
DG134105FBC21C - Large Image
Attachments
 
 
DG134105FBC21C - Specification Sheet
Other Links
 
 
DG134105FBC21C - Other
 
DG134105FBC21C - Other
 
DG134105FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
15
Width
17.5
Depth
43.5
Descriptions
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Description
DG1 480V FR5 N1 75HP (105A) CT 100HP (140A) VT
Long Description
Eaton PowerXL DG1 variable frequency drive, IP21 3ph-Input - 3ph-Output PowerXL Drive, 208-240V input 55 kW 75 Hp CT 3-phase 50/60 Hz 105A output IP21/type 1 enclosure FR6 LCD display
Product Type
DG1, 480V FR5, N1, 75HP, 105A/100HP, 140A, BC
extra long description
ETN DG1-34105FB-C21C DG1,480V FR5,N
Additional Information
Input Voltage
230 V, 208-240 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34105FB-C21C
Brand
Eaton
GTIN
00786685900643
UPC
786685900643
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
EN 62061,UL 508C,IEC 61508,cUL Listed,EN ISO 13849-1,UL Listed,C-Tick Compliant,RoHS Compliant,CE Marked,GoST-R
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat