DG1327D8FBC21C - DG1 230V FR1 N1 2HP 7.8A CT 3HP 11A VT W/ BC

Eaton

  • $1141.93 (Each)
  • $1,141.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DG1327D8FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-327D8FB-C21C
Description
DG1 230V FR1 N1 2HP 7.8A CT 3HP 11A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 1.5 KW 2 HP CT 3PH 50/60 HZ 7.8A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886039 / 00786685886039
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,141.93 (Each)
Resources
Images
 
 
DG1327D8FBC21C - Small Image
 
DG1327D8FBC21C - Large Image
 
DG1327D8FBC21C - Large Image
 
DG1327D8FBC21C - Large Image
Attachments
 
 
DG1327D8FBC21C - Specification Sheet
Other Links
 
 
DG1327D8FBC21C - Other
 
DG1327D8FBC21C - Other
 
DG1327D8FBC21C - Other
 
DG1327D8FBC21C - Other
Dimensions and Weight
Width
11.5
Height
12.5
Depth
17.5
Descriptions
Description
DG1 230V FR1 N1 2HP 7.8A CT 3HP 11A VT W/ BC
Product Type
DG1, 230V FR1, N1, 2HP, 7.8A/3HP, 11A, BC
extra long description
ETN DG1-327D8FB-C21C DG1,230V FR1,N
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 1.5 kW 2 Hp CT 3PH 50/60 Hz 7.8A output IP21/type 1 FR1 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Special Features
Coated board
Additional Information
keypad
Included
display
LCD graphical
Input Voltage
230 V, 208-240 V(-15%, +10%)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-327D8FB-C21C
GTIN
00786685886039
UPC
786685886039
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL 508C,UL Listed,cUL Listed,EN ISO 13849-1,IEC 61508,EN 62061,C-Tick Compliant,GoST-R,CE Marked,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.