DG132017FBC21C - DG1 230V FR2 N1 5HP 17.5A CT 7.5HP 25A VT W/ BC

Eaton

  • $1495.17 (Each)
  • $1,495.17 (Each)

Availability: Currently Out Of Stock
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
DG132017FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32017FB-C21C
Description
DG1 230V FR2 N1 5HP 17.5A CT 7.5HP 25A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3.7 KW 5 HP CT 3PH 50/60 HZ 17.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886060 / 00786685886060
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,495.17 (Each)
Resources
Other Links
 
 
DG132017FBC21C - Other
 
DG132017FBC21C - Other
 
DG132017FBC21C - Other
 
DG132017FBC21C - Other
 
DG132017FBC21C - Other
Attachments
 
 
DG132017FBC21C - Specification Sheet
Images
 
 
DG132017FBC21C - Small Image
 
DG132017FBC21C - Large Image
 
DG132017FBC21C - Large Image
 
DG132017FBC21C - Large Image
 
DG132017FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Dimensions and Weight
Width
10
Height
15
Depth
21
Descriptions
Product Type
DG1, 230V FR2, N1, 5HP, 17.5A/7.5HP, 25A, BC
extra long description
ETN DG1-32017FB-C21C DG1,230V FR2,N
Description
DG1 230V FR2 N1 5HP 17.5A CT 7.5HP 25A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 3.7 kW 5 Hp CT 3PH 50/60 Hz 17.5A output IP21/type 1 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Special Features
Coated board
Additional Information
dimensions
21.0000 IN X 10.0000 IN X 15.0000 IN
Input Voltage
230 V, 208-240 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-32017FB-C21C
GTIN
00786685886060
UPC
786685886060
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN ISO 13849-1,EN 62061,cUL Listed,IEC 61508,UL Listed,UL 508C,CE Marked,RoHS Compliant,GoST-R,C-Tick Compliant
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat