DG132012FBC21C - DG1 230V FR2 N1 N/A CT 5HP 17.5A VT W/ BC

Eaton

  • $1321.51 (Each)
  • $1,321.51 (Each)
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
DG132012FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32012FB-C21C
Description
DG1 230V FR2 N1 N/A CT 5HP 17.5A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP VT 3PH 50/60 HZ 12.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886053 / 00786685886053
Weight per unit
25.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,321.51 (Each)
Resources
Attachments
 
 
DG132012FBC21C - Specification Sheet
Images
 
 
DG132012FBC21C - Large Image
 
DG132012FBC21C - Large Image
 
DG132012FBC21C - Large Image
 
DG132012FBC21C - Large Image
Other Links
 
 
DG132012FBC21C - Other
 
DG132012FBC21C - Other
 
DG132012FBC21C - Other
 
DG132012FBC21C - Other
 
DG132012FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
16.5
Height
6.61
Width
9.63
Descriptions
Description
DG1 230V FR2 N1 N/A CT 5HP 17.5A VT W/ BC
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 3 kW 5 Hp VT 3PH 50/60 Hz 12.5A output IP21/type 1 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Special Features
Coated board
Product Type
DG1, 230V FR2, N1, 5HP, 17.5A VT, BC
extra long description
ETN DG1-32012FB-C21C DG1,230V FR2,N
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
Input Voltage
230 V, 208-240 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG1-32012FB-C21C
GTIN
00786685886053
UPC
786685886053
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
25.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL Listed,cUL Listed,IEC 61508,UL 508C,EN ISO 13849-1,EN 62061,C-Tick Compliant,GoST-R,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat