DE1129D6NNN20N - DE1 1PH 230V In 3PH 230V Out 9.6A 3HP

Eaton

  • $405.31 (Each)
  • $405.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DE1129D6NNN20N
Manufacturer
Eaton
Manufacturer's Part Number
DE1-129D6NN-N20N
Description
DE1 1PH 230V In 3PH 230V Out 9.6A 3HP
Eaton DE1 Variable Speed Starter Modbus IP20 230V Single-Phase Mains Connection/Three-Phase Motor Connection 9.6A 3HP FS2
Slang Terms

Category
Unassigned
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685949031 / 00786685949031
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$405.31 (Each)
Resources
Images
 
 
DE1129D6NNN20N - Small Image
 
DE1129D6NNN20N - Large Image
Attachments
 
 
DE1129D6NNN20N - Specification Sheet
Other Links
 
 
DE1129D6NNN20N - Other
Descriptions
Description
DE1 1PH 230V IN 3PH 230V OUT 9.6A 3HP
Product Type
DE1 1PH 230V In, 3PH 230V Out, 9.6A, 3HP
extra long description
ETN DE1-129D6NN-N20N DE1 1PH 230V I
Features
With 14 basic parameters, SmartWire-DT connectivity, and an intuitive configuration module, the PowerXL DE1 variable speed starter set up and commissioning is easy for any panel builder and MOEM. The DE1 was designed for customers who have basic application but still require variable frequency and advanced motor protection. The design allows customers to simplify their design and reduce installation and commissioning time while introducing an innovative solution to their system.
Long Description
Eaton DE1 Variable Speed Starter Modbus IP20 230V SINGLE-phase mains connection/three-phase motor connection 9.6A 3Hp FS2
Additional Information
dimensions
9.0900 IN X 6.6500 IN X 3.5400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DE1-129D6NN-N20N
GTIN
00786685949031
UPC
786685949031
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable speed starter
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
RoHS Compliant,CE Marked,C-Tick Compliant
You must have an account to view stock levels

* All prices subject to change.