D26MD10 - D23/D26 Type M Relays&Acc B/G

Eaton

  • $103.77 (Each)
  • $103.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D26MD10
Manufacturer
Eaton
Manufacturer's Part Number
D26MD10
Description
D23/D26 Type M Relays&Acc B/G
Eaton D26 Series Front Deck, Used With D26 Series Relays, 1NO Contact Configuration
Slang Terms

Categories
Relays & Accessories - Nema Control Relays & Accy.
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113213569 / 00782113213569
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.77 (Each)
Resources
Images
 
 
D26MD10 - Small Image
 
D26MD10 - Large Image
 
D26MD10 - Large Image
 
D26MD10 - Large Image
Attachments
 
 
D26MD10 - Specification Sheet
Other Links
 
 
D26MD10 - Other
 
D26MD10 - Other
Descriptions
Description
D23/D26 TYPE M RELAYS&ACC B/G
Product Type
D23/D26 Type M Relays&Acc B/G
extra long description
ETN D26MD10 D23/D26 TYPE M RELAYS&A
Long Description
Eaton D26 Series Front Deck, used with D26 Series Relays, 1NO contact configuration
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Additional Information
Contact Configuration
1 NO
dimensions
4.1000 IN X 3.8000 IN X 2.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MD10
GTIN
00782113213569
UPC
782113213569
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Machine tool relay
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed file E1230,CSA file No. LR353,UL Listed Class NKCR2
You must have an account to view stock levels
There were no add-on items found for D26MD10.

* All prices subject to change.