D26MBA - D26 Relay Base Assembly With 120VAC Coil

Eaton

  • $290.72 (Each)
  • $290.72 (Each)

Availability: In Stock Locally
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
D26MBA
Manufacturer
Eaton
Manufacturer's Part Number
D26MBA
Description
D26 Relay Base Assembly With 120VAC Coil
Eaton D26 Series Ac Relay Base Assembly, Four-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, Blank Contact Configuration, 0 Blank Cavities
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113181783 / 00782113181783
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.72 (Each)
Resources
Images
 
 
D26MBA - Small Image
 
D26MBA - Large Image
 
D26MBA - Large Image
 
D26MBA - Large Image
Attachments
 
 
D26MBA - Specification Sheet
Other Links
 
 
D26MBA - Other
 
D26MBA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Descriptions
Description
D26 RELAY BASE ASSEMBLY WITH 120VAC COIL
Product Type
D26 Relay Base Assembly With 120VAC Coil
extra long description
ETN D26MBA D26 Relay Base Assembly
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Long Description
Eaton D26 Series AC Relay Base Assembly, Four-pole, 120V/60 Hz-110V coil voltage, 50 Hz, Blank contact configuration, 0 blank cavities
Additional Information
dimensions
4.0000 IN X 2.3800 IN X 3.5700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MBA
GTIN
00782113181783
UPC
782113181783
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Machine tool relay
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed Class NKCR2,CSA file No. LR353,UL Listed file E1230
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat