C440B1A100SAX - C440 55MM Eol Stand Alone 20-100a

Eaton

  • $308.20 (Each)
  • $308.20 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C440B1A100SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440B1A100SAX
Description
C440 55MM Eol Stand Alone 20-100a
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412429 / 00786685412429
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.20 (Each)
Resources
Images
 
 
C440B1A100SAX - Small Image
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Large Image
Specifications Sheets
 
 
C440B1A100SAX - Specification Sheet
Attachments
 
 
C440B1A100SAX - Specification Sheet
Brochures
 
 
C440B1A100SAX - Brochure
Other Links
 
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
Dimensions and Weight
Overall Length
5.52 in
Size
Separate Mount
Descriptions
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Overload Relay
Long Description
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 in Overall Length, 2.21 in Overall Width, 4.13 in Overall Height, 0.87 lb
Short Description
Overload Relay, 100 A
Description
C440 55MM EOL STAND ALONE 20-100A
extra long description
ETN C440B1A100SAX C440 55MM EOL STA
Special Features
Standard
Additional Information
Minimum Overload Current
20 A
Maximum Overload Current
100 A
Reset Type
Automatic/Manual
Overall Width
2.21 in
Overall Height
4.13 in
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
5.5200 IN X 2.2100 IN X 4.1300 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440B1A100SAX
GTIN
00786685412429
UPC
786685412429
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Listed,CE Marked
You must have an account to view stock levels

* All prices subject to change.