C351KD2261R - Fuse Clip Kit

Eaton

  • $62.17 (Each)
  • $62.17 (Each)

Availability: In Stock Locally
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
C351KD2261R
Manufacturer
Eaton
Manufacturer's Part Number
C351KD22-61R
Description
Fuse Clip Kit
Enclosed Control Accessory, Fuse Clips Kit, For Rejection Type Fuses, 5 Element Fuses, 600V, Nema Size: 0
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113723952 / 00782113723952
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.17 (Each)
Resources
Other Links
 
 
C351KD2261R - Other
 
C351KD2261R - Other
 
C351KD2261R - Other
Brochures
 
 
C351KD2261R - Brochure
Images
 
 
C351KD2261R - Large Image
 
C351KD2261R - Large Image
 
C351KD2261R - Large Image
 
C351KD2261R - Large Image
Attachments
 
 
C351KD2261R - Specification Sheet
Specifications Sheets
 
 
C351KD2261R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
Dimensions and Weight
Size
0
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FUSE CLIP KIT
Long Description
Fuse Clips Kit, 30 A, 600 V, 0.35 lb
Special Features
For rejection type fuses
Product Type
Fuse Clips Kit
Short Description
Fuse Clips Kit, 30 A
extra long description
ETN C351KD22-61R FUSE CLIP KIT
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 3.4000 IN
Contact Rating
30 A
for use with
Rejection Type Fuses
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KD22-61R
GTIN
00782113723952
UPC
782113723952
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat