C351KC21R - Fuse Clip Kit

Eaton

  • $43.60 (Each)
  • $43.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C351KC21R
Manufacturer
Eaton
Manufacturer's Part Number
C351KC21R
Description
Fuse Clip Kit
Enclosed Control Accessory, Dual Fuse Clips Kit, 3 Dual Element Fuses, 30A, 250V
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113723945 / 00782113723945
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.60 (Each)
Resources
Images
 
 
C351KC21R - Small Image
 
C351KC21R - Large Image
 
C351KC21R - Large Image
 
C351KC21R - Large Image
Attachments
 
 
C351KC21R - Specification Sheet
Brochures
 
 
C351KC21R - Brochure
Other Links
 
 
C351KC21R - Other
 
C351KC21R - Other
 
C351KC21R - Other
Dimensions and Weight
Width
2
Depth
2.4
Height
3.3
Descriptions
extra long description
ETN C351KC21R FUSE CLIP KIT
Description
FUSE CLIP KIT
Product Type
Fuse Clip Kit
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Enclosed Control Accessory, Dual fuse clips kit, 3 dual element fuses, 30A, 250V
Special Features
For Field Installation in Non-Fusible Starter
Additional Information
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KC21R
GTIN
00782113723945
UPC
782113723945
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.