BA43A - Type B Block Overload Relay 3P Amb Comp For Starte

Eaton

  • $1545.20 (Each)
  • $1,545.20 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BA43A
Manufacturer
Eaton
Manufacturer's Part Number
BA43A
Description
Type B Block Overload Relay 3P Amb Comp For Starte
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full Load Range 19-135a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
Renewal Parts
UNSPSC
N/A
UPC/GTIN
786678003238 / 00786678003238
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,545.20 (Each)
Resources
Images
 
 
BA43A - Small Image
 
BA43A - Large Image
 
BA43A - Large Image
 
BA43A - Large Image
Attachments
 
 
BA43A - Specification Sheet
Other Links
 
 
BA43A - Other
 
BA43A - Other
 
BA43A - Other
Features
Poles
3
Descriptions
Description
TYPE B BLOCK OVERLOAD RELAY 3P AMB COMP FOR STARTE
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 19-135A
Special Features
Heaters required
Product Type
Type B Block Ol 3P Amb Comp, Starter
extra long description
ETN BA43A TYPE B BLOCK OL 3P AMB CO
Additional Information
dimensions
8.2000 IN X 6.0000 IN X 5.1000 IN
Trip Type
Thermal Type B, Class 20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA43A
GTIN
00786678003238
UPC
786678003238
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Overload relay
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
Mounting
STARTER
You must have an account to view stock levels
These alternate items can be purchased instead of BA43A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BA43A.

Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal T...
  • Our Part #: BA43A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BA43A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,545.20)
BA43A - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,545.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BA43A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BA13A Eaton 00786678003207
BA23A Eaton 00786678003214
BA33A Eaton 00786678003221
BA43A Eaton 00786678003238
9065SDOB Schneider Electric n/a
There were no add-on items found for BA43A.

* All prices subject to change.