AN19DN0C5E020 - C440 4-20A SZ 1 FVNR STR 480VAC STD

Eaton

  • $580.57 (Each)
  • $580.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN19DN0C5E020
Manufacturer
Eaton
Manufacturer's Part Number
AN19DN0C5E020
Description
C440 4-20A SZ 1 FVNR STR 480VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 1 Open Enclosure - 27 A, Horizontal Mounting, 480/60 or 440/50 Coil Voltage, C440 Standard Feature Set - 4–20 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685417332 / 00786685417332
Weight per unit
4.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.57 (Each)
Resources
Images
 
 
AN19DN0C5E020 - Small Image
 
AN19DN0C5E020 - Large Image
 
AN19DN0C5E020 - Large Image
 
AN19DN0C5E020 - Large Image
Attachments
 
 
AN19DN0C5E020 - Specification Sheet
Other Links
 
 
AN19DN0C5E020 - Other
 
AN19DN0C5E020 - Other
 
AN19DN0C5E020 - Other
Dimensions and Weight
Size
1
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 4-20A SZ 1 FVNR STR 480VAC STD
Product Type
FDM STR FVNR SZ1 480V C440-ST 4-20a
extra long description
ETN AN19DN0C5E020 FDM STR FVNR SZ1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 4–20 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
480/60 or 440/50
Manufacturer Information
Manufacturers Part Number
AN19DN0C5E020
Brand
Eaton
GTIN
00786685417332
UPC
786685417332
Packaging
Weight per each
4.18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 1
standard
NEMA,CSA,CE,UL,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.