A200M4CAC - A200 - Starter Size 4 Open 3 Pole 120V/60HZ Coil

Eaton

  • $13148.49 (Each)
  • $13,148.49 (Each)
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
A200M4CAC
Manufacturer
Eaton
Manufacturer's Part Number
A200M4CAC
Description
A200 - Starter Size 4 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678007199 / 00786678007199
Weight per unit
10.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13,148.49 (Each)
Resources
Images
 
 
A200M4CAC - Small Image
 
A200M4CAC - Large Image
 
A200M4CAC - Large Image
 
A200M4CAC - Large Image
Attachments
 
 
A200M4CAC - Specification Sheet
Other Links
 
 
A200M4CAC - Other
 
A200M4CAC - Other
 
A200M4CAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
4
Height
4.63
Width
6.63
Depth
6.75
Descriptions
Description
A200 - STARTER SIZE 4 OPEN 3 POLE 120V/60HZ COIL
Product Type
Eaton A200 Nema Motor Control
extra long description
ETN A200M4CAC Eaton A200 NEMA motor
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V, A200 series, Wired for Separate Control
Special Features
Wired for separate control
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
A200M4CAC
GTIN
00786678007199
UPC
786678007199
Packaging
Weight per each
10.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat