6201AXXXX - Retroreflective Tape 2" Wide, 1 FT Incr 3-M 2000X S

Eaton

  • $116.82 (Each)
  • $116.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6201AXXXX
Manufacturer
Eaton
Manufacturer's Part Number
6201A-XXXX
Description
Retroreflective Tape 2" Wide, 1 FT Incr 3-M 2000X S
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
Slang Terms

Categories
Proximity Sensors - Sensor Accessories
Classification
Tape
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113826073 / 00782113826073
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.82 (Each)
Resources
Images
 
 
6201AXXXX - Small Image
 
6201AXXXX - Large Image
 
6201AXXXX - Large Image
Attachments
 
 
6201AXXXX - Specification Sheet
Features
Material
Polystyrene
Dimensions and Weight
Overall Length
2 in
Width
0.1
Height
12
Length
2
Descriptions
Long Description
Retroreflective Tape, Polystyrene Material, 2 in Overall Length, 1 in Overall Width, 12 in Overall Height, 1 lb
Short Description
Retroreflective Tape, Polystyrene, 2 in L, 12 in H, 1 in W
extra long description
ETN 6201A-XXXX Retroreflective Tape
Product Type
Retroreflective Tape
Description
RETROREFLECTIVE TAPE 2" WIDE,1 FT INCR 3-M 2000X S
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Additional Information
Overall Width
1 in
Overall Height
12 in
Standards Met
AS/NZS3760
package quantity
1 ct
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6201A-XXXX
GTIN
00782113826073
UPC
782113826073
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Photoelectric Sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/CUL listed,Contact Manufacturer
You must have an account to view stock levels

* All prices subject to change.