13104A6513 - Comet 2" Visible Perfect Prox 20-264 Vac/VDC With

Eaton

  • $390.15 (Each)
  • $390.15 (Each)
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
13104A6513
Manufacturer
Eaton
Manufacturer's Part Number
13104A6513
Description
Comet 2" Visible Perfect Prox 20-264 Vac/VDC With
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 2 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma, PVC, Ac: L1 Switched, 15-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823355 / 00782113823355
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.15 (Each)
Resources
Attachments
 
 
13104A6513 - Specification Sheet
Images
 
 
13104A6513 - Large Image
 
13104A6513 - Small Image
Tech Bulletins
 
 
13104A6513 - Tech Bulletin
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
COMET 2" VISIBLE PERFECT PROX 20-264 VAC/VDC WITH
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Product Type
Photo Sensor, Perfectprox, 2", Acdc, CBL
extra long description
ETN 13104A6513 PHOTO SENSOR,PERFECT
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 2 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA, PVC, AC: L1 switched, 15-30 Vdc
Additional Information
dimensions
2.6000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13104A6513
GTIN
00782113823355
UPC
782113823355
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat