11100A6513 - Comet Thru-Beam Source Wide Angle 20-264 Vac/ DC W

Eaton

  • $191.33 (Each)
  • $191.33 (Each)
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
11100A6513
Manufacturer
Eaton
Manufacturer's Part Number
11100A6513
Description
Comet Thru-Beam Source Wide Angle 20-264 Vac/ DC W
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Forward Viewing, Power, 6.6 FT, PVC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113819174 / 00782113819174
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.33 (Each)
Resources
Tech Bulletins
 
 
11100A6513 - Tech Bulletin
Attachments
 
 
11100A6513 - Specification Sheet
Images
 
 
11100A6513 - Large Image
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
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET THRU-BEAM SOURCE WIDE ANGLE 20-264 VAC/ DC W
Product Type
18MM TB Source, 20-264VACDC, 6' CBL
extra long description
ETN 11100A6513 18MM TB SOURCE,20-26
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Forward Viewing, Power, 6.6 ft, PVC
Additional Information
dimensions
2.2000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
11100A6513
GTIN
00782113819174
UPC
782113819174
Taxonomies, Classifications, and Categories
Type
Tubular photoelectric sensor
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat