10250TM67 - LGD PLT 1/2RND Man Auto

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)
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
10250TM67
Manufacturer
Eaton
Manufacturer's Part Number
10250TM67
Description
LGD PLT 1/2RND Man Auto
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Man. Auto, 5/32 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224527 / 00782113224527
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
10250TM67 - Video
 
10250TM67 - Large Image
 
10250TM67 - Large Image
Other Links
 
 
10250TM67 - Other
 
10250TM67 - Other
Attachments
 
 
10250TM67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND MAN AUTO
Product Type
LGD PLT 1/2RND Man Auto
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM67 LGD PLT 1/2RND MAN AU
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: MAN. AUTO, 5/32 In high, White letters
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
dimensions
1.7000 IN X 1.6000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM67
GTIN
00782113224527
UPC
782113224527
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM67.
Jump To:

Cross Referenced

These items are similar to 10250TM67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM67 Eaton 00782113224527
2EM46 WW GRAINGER n/a
800HW031 Rockwell Automation n/a
9001KN243 Schneider Electric 00785901916109
ZB3BY12372 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat