10250TM47 - LGD PDLT 1/2RND Start Stop

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TM47
Manufacturer
Eaton
Manufacturer's Part Number
10250TM47
Description
LGD PDLT 1/2RND Start Stop
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Start Stop, 5/32 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224459 / 00782113224459
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TM47 - Video
 
10250TM47 - Small Image
 
10250TM47 - Large Image
Attachments
 
 
10250TM47 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Product Type
LGD PDLT 1/2RND Start Stop
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM47 LGD PDLT 1/2RND START
Description
LGD PDLT 1/2RND START STOP
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: START STOP, 5/32 In high, White letters
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TM47
GTIN
00782113224459
UPC
782113224459
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM47.
Jump To:

Cross Referenced

These items are similar to 10250TM47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM47 Eaton 00782113224459
CR104PXN1BP086 GENERAL ELECTRIC 00783166291450
2EM49 WW GRAINGER n/a
800TX549 Rockwell Automation n/a
9001KN251 Schneider Electric 00785901917700
ZB3BY12362 Schneider Electric n/a
187P043H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat