10250TM33 - LGD PLT 1/2RND Start

Eaton

  • $9.06 (Each)
  • $9.06 (Each)

Availability: In Stock Locally
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
10250TM33
Manufacturer
Eaton
Manufacturer's Part Number
10250TM33
Description
LGD PLT 1/2RND Start
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Start, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203669 / 00782113203669
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Resources
Images
 
 
10250TM33 - Video
 
10250TM33 - Small Image
 
10250TM33 - Large Image
Attachments
 
 
10250TM33 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND START
Product Type
LGD PLT 1/2RND Start
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM33 LGD PLT 1/2RND START
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: START, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM33
GTIN
00782113203669
UPC
782113203669
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM33.
Jump To:

Cross Referenced

These items are similar to 10250TM33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM33 Eaton 00782113203669
CH10250TS33 Eaton n/a
CR104PXN1BP037 GENERAL ELECTRIC 00783166291054
NAQD-123 Idec n/a
800TX547 Rockwell Automation n/a
52NL03 Siemens 00783087094741
52RA9L03 FURNAS n/a
104PXN1BP037 GENERAL ELECTRIC n/a
CR104XN1BP037 GENERAL ELECTRIC n/a
CRI04PXN1BP037 GENERAL ELECTRIC n/a
5B531 WW GRAINGER n/a
PTNC28 Honeywell n/a
NALD123 Idec n/a
90013TN201 Schneider Electric n/a
9001DTN201 Schneider Electric n/a
9001KN201 Schneider Electric 00785901915102
ZB3BY12303 Schneider Electric n/a
187P002H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat