10250TKB - Sel SW KNB BK

Eaton

  • $22.52 (Each)
  • $22.52 (Each)
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
10250TKB
Manufacturer
Eaton
Manufacturer's Part Number
10250TKB
Description
Sel SW KNB BK
Select Switch, 10250T Series, Blank Legend, Non-Illuminated, Black (Actuator), 1 X 1 X 0.5 In Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204215 / 00782113204215
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Resources
Images
 
 
10250TKB - Video
 
10250TKB - Large Image
 
10250TKB - Large Image
 
10250TKB - Large Image
 
10250TKB - Large Image
Attachments
 
 
10250TKB - Specification Sheet
Specifications Sheets
 
 
10250TKB - Specification Sheet
Other Links
 
 
10250TKB - Other
 
10250TKB - Other
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
Black (Actuator)
Dimensions and Weight
Size
1 x 1 x 0.5 in
Height
0.5
Depth
1
Width
1
Descriptions
Product Type
Select Switch
Long Description
Select Switch, 10250T Series, Blank Legend, Non-Illuminated, Black (Actuator), 1 x 1 x 0.5 in Size, 0.01 lb
Short Description
Select Switch, 10250T Series, Lever, Black
Description
SEL SW KNB BK
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TKB SEL SW KNB BK
Additional Information
media
Yes
for use with
Selector Switch
Standards Met
UL Listed;CSA Certified;CE Marked
Legend
Blank
Illuminated/Non-Illuminated
Non-Illuminated
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TKB
GTIN
00782113204215
UPC
782113204215
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TKB.
Jump To:

Cross Referenced

These items are similar to 10250TKB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TKB Eaton 00782113204215
E34K1 Eaton 00782113703107
52RA2AB FURNAS n/a
CR104PXM02B GENERAL ELECTRIC 00783166290521
CR104XM02B GENERAL ELECTRIC n/a
5B574 WW GRAINGER n/a
PTSZ62 Honeywell n/a
ASDHHYB Idec n/a
800MNH Rockwell Automation n/a
9001B11 Schneider Electric 00785901858010
ZB3BK021 Schneider Electric n/a
PB1XLH Westinghouse n/a
PB1XMH Westinghouse n/a

* All prices subject to change.

Begin Live Chat