10250TC6N - Plastic Lens W

Eaton

  • $18.54 (Each)
  • $18.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250TC6N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC6N
Description
Plastic Lens W
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, White Actuator, Plastic, Legend: Blank Legend
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148052 / 00782113148052
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.54 (Each)
Resources
Images
 
 
10250TC6N - Video
 
10250TC6N - Small Image
 
10250TC6N - Large Image
Attachments
 
 
10250TC6N - Specification Sheet
Descriptions
Description
PLASTIC LENS W
Product Type
Plastic Lens W
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC6N PLASTIC LENS W
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, White actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
dimensions
1.2000 IN X 1.2000 IN X 0.8000 IN
Legend
Blank
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC6N
GTIN
00782113148052
UPC
782113148052
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC6N.
Jump To:

Cross Referenced

These items are similar to 10250TC6N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLLWT c3controls n/a
02906 Eaton n/a
10250TC6N Eaton 00782113148052
E34H5 Eaton 00782113702933
1776708 FURNAS n/a
52RA4PB FURNAS n/a
CR104PXL01W GENERAL ELECTRIC 00783166290064
CR104PXL07W GENERAL ELECTRIC 00783166290361
5B441 WW GRAINGER n/a
40431006 REESE n/a
800TN26W Rockwell Automation n/a
H33CW5L RUNDEL n/a
9001W31 Schneider Electric 00785901056089
3SB19101JG Siemens n/a
OT3P6 Westinghouse n/a
OT6 Westinghouse n/a
PB1VPW Westinghouse n/a
PB1XPW Westinghouse n/a
SMB312F Westinghouse n/a

* All prices subject to change.