10250T9 - Push-Pull Ma/Mo

Eaton

  • $149.83 (Each)
  • $149.83 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T9
Manufacturer
Eaton
Manufacturer's Part Number
10250T9
Description
Push-Pull Ma/Mo
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Non-Illuminated, Three-Position, Maintained Push and Pull, 40 MM Button, 10250T Series
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113200583 / 00782113200583
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.83 (Each)
Resources
Images
 
 
10250T9 - Video
 
10250T9 - Small Image
 
10250T9 - Large Image
 
10250T9 - Large Image
 
10250T9 - Large Image
Attachments
 
 
10250T9 - Specification Sheet
Other Links
 
 
10250T9 - Other
 
10250T9 - Other
Features
actuator
Standard
Dimensions and Weight
Length
1.9
Width
1.9
Height
2.1
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Push-Pull Ma/Mo
Description
PUSH-PULL MA/MO
extra long description
ETN 10250T9 PUSH-PULL MA/MO
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Non-illuminated,Three-position,Maintained push and pull,40 mm button,10250T Series
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T9
GTIN
00782113200583
UPC
782113200583
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels

* All prices subject to change.