10250T79 - LGT Module 24/28V Full Volt

Eaton

  • $172.35 (Each)
  • $172.35 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T79
Manufacturer
Eaton
Manufacturer's Part Number
10250T79
Description
LGT Module 24/28V Full Volt
Eaton 10250T, 30.5 MM, Heavy-Duty, 24 Vac/DC, Incandescent, Full Voltage Light Unit
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113347653 / 00782113347653
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.35 (Each)
Resources
Images
 
 
10250T79 - Video
 
10250T79 - Small Image
 
10250T79 - Large Image
Attachments
 
 
10250T79 - Specification Sheet
Features
Voltage Rating
24 Vac/dc
Descriptions
Product Type
LGT Module 24/28V Full Volt
Description
LGT MODULE 24/28V FULL VOLT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T79 LGT MODULE 24/28V FULL
Long Description
Eaton 10250T, 30.5 mm, Heavy-Duty, 24 Vac/dc, Incandescent, full voltage light unit
Additional Information
media
Yes
dimensions
3.4000 IN X 2.4000 IN X 1.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T79
GTIN
00782113347653
UPC
782113347653
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T79.
Jump To:

Cross Referenced

These items are similar to 10250T79 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T79 Eaton 00782113347653
2EM08 WW GRAINGER n/a
3SB14005U Rockwell Automation n/a
9001KM34 Schneider Electric n/a
9001KM35 Schneider Electric 00785901726524
ZB3BW063 Schneider Electric n/a
3SB14002H Siemens n/a
3SB14302H Siemens n/a
PB1T5 Westinghouse n/a
PB1T7 Westinghouse n/a
There were no add-on items found for 10250T79.

* All prices subject to change.