10250T4.51 - Oiltight Push-Pull Operator

Eaton

  • $214.71 (Each)
  • $214.71 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T4.51
Manufacturer
Eaton
Manufacturer's Part Number
10250T4-51
Description
Oiltight Push-Pull Operator
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator, 1NC, Non-Illuminated, Three-Position, Momentary Push and Pull, Maintained Intermediate, 40 MM Button, 10250T Series
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113688916 / 00782113688916
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.71 (Each)
Resources
Images
 
 
10250T4.51 - Video
 
10250T4.51 - Small Image
 
Large Image - Large Image
 
10250T4.51 - Large Image
Attachments
 
 
10250T4.51 - Specification Sheet
Dimensions and Weight
Height
1
Length
1
Width
1
Size
40 mm
Descriptions
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,1NC,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,40 mm button,10250T Series
Description
OILTIGHT PUSH-PULL OPERATOR
Product Type
Oiltight Push-Pull Operator
extra long description
ETN 10250T4-51 OILTIGHT PUSH-PULL O
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Contact Configuration
1 NC
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250T4-51
GTIN
00782113688916
UPC
782113688916
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels

* All prices subject to change.