10250T184N - Ind LGT 480V/XFR

Eaton

  • $251.98 (Each)
  • $251.98 (Each)
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
10250T184N
Manufacturer
Eaton
Manufacturer's Part Number
10250T184N
Description
Ind LGT 480V/XFR
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Standard Actuator, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 480 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113148199 / 00782113148199
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.98 (Each)
Resources
Images
 
 
10250T184N - Video
 
10250T184N - Small Image
 
10250T184N - Large Image
 
10250T184N - Large Image
 
10250T184N - Large Image
 
10250T184N - Large Image
Attachments
 
 
10250T184N - Specification Sheet
Other Links
 
 
10250T184N - Other
 
10250T184N - Other
 
10250T184N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
extra long description
ETN 10250T184N IND LGT 480V/XFR
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 480 V, 30.5 mm
Product Type
Ind LGT 480V/XFR
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IND LGT 480V/XFR
Additional Information
media
Yes
dimensions
3.4000 IN X 2.4000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T184N
GTIN
00782113148199
UPC
782113148199
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T184N.
Jump To:

Cross Referenced

These items are similar to 10250T184N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T184N Eaton 00782113148199
10250T66 Eaton 00782113458601
10250T67 Eaton 00782113300580
2EM11 WW GRAINGER n/a
800TN328 Rockwell Automation n/a
H33T4M RUNDEL n/a
LT3 RUNDEL n/a
9001KM5 Schneider Electric 00785901725336
3SB14004P Siemens n/a
3SB14005P Siemens n/a
PB1T11 Westinghouse n/a
PB1T3 Westinghouse n/a

* All prices subject to change.

Begin Live Chat