10250T15234 - Sel SW 3P Key Ma C3 Ky/C

Eaton

  • $274.95 (Each)
  • $274.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T15234
Manufacturer
Eaton
Manufacturer's Part Number
10250T15234
Description
Sel SW 3P Key Ma C3 Ky/C
Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Key, Center Only
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227559 / 00782113227559
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.95 (Each)
Resources
Images
 
 
10250T15234 - Video
 
10250T15234 - Small Image
 
10250T15234 - Large Image
 
10250T15234 - Large Image
 
10250T15234 - Large Image
Attachments
 
 
10250T15234 - Specification Sheet
Tech Bulletins
 
 
10250T15234 - Tech Bulletin
Other Links
 
 
10250T15234 - Other
 
10250T15234 - Other
Features
actuator
Key
Descriptions
Description
SEL SW 3P KEY MA C3 KY/C
Product Type
Sel SW 3P Key Ma C3 Ky/C
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T15234 SEL SW 3P KEY MA C3
Long Description
Eaton 10250T, Selector switch, 30.5 mm, Heavy-Duty, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Key, Center only
Additional Information
media
Yes
dimensions
1.9000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T15234
GTIN
00782113227559
UPC
782113227559
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T15234.
Jump To:

Cross Referenced

These items are similar to 10250T15234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T15234 Eaton 00782113227559
10250T15235 Eaton 00782113298054
2EN68 WW GRAINGER n/a
9001KS43K9 Schneider Electric 00785901066651
There were no add-on items found for 10250T15234.

* All prices subject to change.