10250T123 - Momentary MSHD Pushbutton Green Nonilluminated

Eaton

  • $130.49 (Each)
  • $130.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T123
Manufacturer
Eaton
Manufacturer's Part Number
10250T123
Description
Momentary MSHD Pushbutton Green Nonilluminated
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Mushroom , Green Actuator, Chrome Bezel, Plastic Actuator
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203379 / 00782113203379
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.49 (Each)
Resources
Images
 
 
10250T123 - Video
 
10250T123 - Small Image
 
10250T123 - Large Image
 
10250T123 - Large Image
 
10250T123 - Large Image
Attachments
 
 
10250T123 - Specification Sheet
Other Links
 
 
10250T123 - Other
 
10250T123 - Other
Features
actuator
Mushroom
Dimensions and Weight
Depth
1.9
Width
1.9
Height
2.3
Size
40 mm
Descriptions
Product Type
MSHD PB G
Description
MOMENTARY MSHD PUSHBUTTON GREEN NONILLUMINATED
extra long description
ETN 10250T123 MSHD PB G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom , Green actuator, Chrome bezel, Plastic actuator
Additional Information
media
Yes
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T123
Model
Pushbutton
GTIN
00782113203379
UPC
782113203379
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T123.
Jump To:

Cross Referenced

These items are similar to 10250T123 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T123 Eaton 00782113203379
52PB9D3 FURNAS n/a
CR104PBM00G5 GENERAL ELECTRIC 00783166281444
2EN29 WW GRAINGER n/a
40021003 REESE n/a
800TD1 Rockwell Automation n/a
ER4AG7 RUNDEL n/a
900132GR Schneider Electric n/a
9001KR4G Schneider Electric 00785901048480
ZB2MC3 Schneider Electric n/a
ZB3BC3 Schneider Electric n/a
3SB03P3G Siemens n/a
3SB03PAG Siemens n/a
OT2D3 Westinghouse n/a
PB1AEG Westinghouse n/a

* All prices subject to change.