10250T11251 - Extd PB R 1NC

Eaton

  • $118.17 (Each)
  • $118.17 (Each)
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
10250T11251
Manufacturer
Eaton
Manufacturer's Part Number
10250T112-51
Description
Extd PB R 1NC
Eaton 10250T Pushbutton 30.5 MM Assembled Pushbutton, 10250T, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Red Actuator, 1NC, Chrome Bezel, Plastic Actuator, Factory Assembled
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113259024 / 00782113259024
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.17 (Each)
Resources
Attachments
 
 
10250T11251 - Specification Sheet
Images
 
 
10250T11251 - Video
 
10250T11251 - Large Image
 
10250T11251 - Large Image
 
10250T11251 - Large Image
 
10250T11251 - Small Image
Other Links
 
 
10250T11251 - Other
 
10250T11251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Height
1.38
Width
1.38
Depth
2.53
Descriptions
Description
EXTD PB R 1NC
Product Type
Extd PB R 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T112-51 EXTD PB R 1NC
Long Description
Eaton 10250T pushbutton 30.5 mm Assembled pushbutton, 10250T, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Red actuator, 1NC, Chrome bezel, Plastic actuator, Factory assembled
Additional Information
media
Yes
Contact Configuration
1 NC
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T112-51
Model
Pushbutton
GTIN
00782113259024
UPC
782113259024
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat