B136B - B136B Slag Removal Spade

Nvent Erico

  • $11.69 (Each)
  • $11.69 (Each)
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
B136B
Manufacturer
Nvent Erico
Manufacturer's Part Number
B136B
Description
B136B Slag Removal Spade
Slag Removal Spade,
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856322085 / 8711893038545 / 00782856322085
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Images
 
 
B136B - Small Image
 
B136B - Large Image
 
B136B - Large Image
Attachments
 
 
B136B - Specification Sheet
Other Links
 
 
B136B - Other
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
B136B SLAG REMOVAL SPADE
Product Type
Slag Removal Spade
Long Description
Slag Removal Spade,
Short Description
Slag Removal Spade Used to Remove The Slag From The Crucible Area of The Mold After Making a Erico Cadweld Connection
Special Features
Used to Remove The Slag From The Crucible Area of The Mold After Making a Erico Cadweld Connection
extra long description
NVENT EFS B136B MOLD,CLEANER,ASSY 9
Additional Information
accessory type
Slag Removal Spade
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
B136B
sub brand
ERICO
GTIN
00782856322085
UPC
782856322085
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cleaning Tools
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
None
Application
Rail Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat