S60000CN41 - 1/2" SS316 Channel Nut W/Spring

Calbrite

  • $4.51 (Each)
  • $4.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S60000CN41
Manufacturer
Calbrite
Manufacturer's Part Number
S60000CN41
Description
1/2" SS316 Channel Nut W/Spring
Rigid Stainless Steel 316 Channel Nut With Spring 1/2" Trade Size
Slang Terms
Strut channel, Strut
Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Strut Channel
UNSPSC
31161708 - Channel nuts
UPC/GTIN
847656003494 / 00847656003494
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Resources
Images
 
 
S60000CN41 - Large Image
Attachments
 
 
S60000CN41 - Specification Sheet
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1/2"
Descriptions
extra long description
CAL S60000CN41 1/2" SS316 SPRING NU
Product Type
1/2" SS316 Spring Nut
Description
1/2" SS316 CHANNEL NUT W/SPRING
Long Description
Rigid Stainless Steel 316 Channel Nut with Spring 1/2" Trade Size
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Thread Size
0.5
Grade
316L
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60000CN41
GTIN
00847656003494
UPC
847656003494
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Stainless Steel
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Channel Nuts with Spring designed for use with standard 1-5/8 channels.
You must have an account to view stock levels

* All prices subject to change.