FB812M - SPST 1/2" & 3/4" Cond Nail Bracket

Nvent Caddy

  • $2.42 (Each)
  • $2.42 (Each)

  • $242.26 (Per 100)
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
FB812M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
FB812M
Description
SPST 1/2" & 3/4" Cond Nail Bracket
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782856343080 / 00782856343080
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$2.42 (Each)
Standard Packaging
$242.26 (Per 100)
Resources
Images
 
 
FB812M - Large Image
Specifications Sheets
 
 
FB812M - Specification Sheet
Attachments
 
 
FB812M - Specification Sheet
Other Links
 
 
FB812M - Other
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
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Descriptions
Product Type
Nail Bracket
Long Description
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.05 lb
Short Description
Nail Bracket, Spring Steel, 1/2 to 3/4 in
Special Features
Eliminates Conduit Rattling;Provides a Quick Means of Support for Horizontal Runs of Rigid, EMT, MC/AC or ENT Through Metal Stud;Installs with Screw Gun
extra long description
NVENT EFS FB812M SUPPORT CLIP,CONDU
Description
SPST 1/2" & 3/4" COND NAIL BRACKET
Additional Information
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Model
FB812M
Manufacturers Part Number
FB812M
sub brand
Pentair
GTIN
00782856343080
UPC
782856343080
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Through Stud Cable/Conduit Supports
Trade Size
Trade Size
1/2 to 3/4 in
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FB812M.
Jump To:

Cross Referenced

These items are similar to FB812M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812H7 Eaton B-Line 00078101101230
BG-8-12-H7 Eaton B-Line 00781011012380
FB812M ERICO 78285634308
AR812 ERICO 78285644690
BAKC1234 Garvin Industries 00785592983183
BAKC1234 Minerallac 00784610834346
18340 Morris 00601986183406
FB812M nVent-Thermal Management 00782856343080
AR812 nVent-Thermal Management 00782856446903
PFB812M Panduit 00074983629503
SSFSABC1234 Thomas & Betts 00785991201932
SSFSAB-C1/2 3/4 Thomas & Betts 78599120193

* All prices subject to change.

Begin Live Chat