S61500LL00 - 1-1/2" SS316 LL Conduit Body

Calbrite

  • $338.48 (Per Foot)
  • $338.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S61500LL00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500LL00
Description
1-1/2" SS316 LL Conduit Body
Stainless Steel 316 LL Conduit Body 1-1/2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001186 / 0847656001186 / 00847656001186
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$338.48 (Per Foot)
Resources
Images
 
 
S61500LL00 - Small Image
 
S61500LL00 - Large Image
Attachments
 
 
S61500LL00 - Specification Sheet
Brochures
 
 
S61500LL00 - Brochure
Other Links
 
 
S61500LL00 - Other
 
S61500LL00 - Other
 
S61500LL00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
3.1
Width
3.59
Length
8.87
Descriptions
Product Type
1-1/2" SS316 LL Conduit Body
Description
1-1/2" SS316 LL CONDUIT BODY
Long Description
Stainless Steel 316 LL Conduit Body 1-1/2"
extra long description
CAL S61500LL00 1-1/2" SS316 LL COND
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LL CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500LL00
GTIN
00847656001186
UPC
847656001186
Taxonomies, Classifications, and Categories
Type
Conduit Body;Rigid
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2
Packaging
Weight
4.90
Weight per foot
4.45
Carton
1
You must have an account to view stock levels

* All prices subject to change.