S60700LR00 - 3/4" SS316 LR Conduit Body

Calbrite

  • $172.99 (Per Foot)
  • $172.99 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60700LR00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700LR00
Description
3/4" SS316 LR Conduit Body
Stainless Steel 316 LR Conduit Body 3/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001216 / 0847656001216 / 00847656001216
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$172.99 (Per Foot)
Resources
Images
 
 
S60700LR00 - Small Image
 
S60700LR00 - Large Image
Attachments
 
 
S60700LR00 - Specification Sheet
Brochures
 
 
S60700LR00 - Brochure
Other Links
 
 
S60700LR00 - Other
 
S60700LR00 - Other
 
S60700LR00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
1.98
Width
2.48
Length
5.74
Descriptions
Product Type
3/4" SS316 LR Conduit Body
Description
3/4" SS316 LR CONDUIT BODY
extra long description
CAL S60700LR00 3/4" SS316 LR CONDUI
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LR CND BODY_316
Long Description
Stainless Steel 316 LR Conduit Body 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700LR00
GTIN
00847656001216
UPC
847656001216
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
3/4
Packaging
Weight
1.55
Weight per foot
1.34
Carton
1
You must have an account to view stock levels

* All prices subject to change.