W10 - 3A 125V Fa Edison Base Plug Fuse

Eaton

  • $12.04 (Each)
  • $12.04 (Each)

  • $48.16 (Per 4)
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
W10
Manufacturer
Eaton
Manufacturer's Part Number
W-10
Description
3A 125V Fa Edison Base Plug Fuse
Eaton Bussmann Series W Plug Fuse, Plug Fuse, Fast Acting, 10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101004 / 00051712101004
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Carton
$48.16 (Per 4)
Resources
Images
 
 
W10 - Small Image
 
W10 - Large Image
 
W10 - Large Image
Attachments
 
 
W10 - Specification Sheet
Other Links
 
 
W10 - Other
 
W10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
10
Voltage Rating
125 V
Material
Brass Threads, Plastic Body
connection
Threaded
Descriptions
Product Type
Buss Plug Fuse Type W
Description
3A 125V FA EDISON BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series W plug fuse, plug fuse, fast acting, 10 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, plastic body, brass thread, edison base
Special Features
Edison Base
extra long description
EFSE W-10 BUSS PLUG FUSE TYPE W
Additional Information
dimensions
1.3000 IN X 1.3000 IN X 1.2100 IN
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W-10
GTIN
00051712101004
UPC
051712101004
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat