TCFH60N - 60A 600V Finger Safe Class J Fuse Holder

Eaton

  • $43.08 (Each)
  • $43.08 (Each)

  • $516.96 (Per 12)
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
TCFH60N
Manufacturer
Eaton
Manufacturer's Part Number
TCFH60N
Description
60A 600V Finger Safe Class J Fuse Holder
Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 60 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712223492 / 00051712223492
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.08 (Each)
Carton
$516.96 (Per 12)
Resources
Other Links
 
 
TCFH60N - Other
 
TCFH60N - Other
 
TCFH60N - Other
Images
 
 
TCFH60N - Large Image
 
TCFH60N - Large Image
 
TCFH60N - Large Image
 
TCFH60N - Small Image
 
TCFH60N - Video
Attachments
 
 
TCFH60N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60 A
Voltage Rating
600 Vac, 600 Vdc
Material
Glass filled PBT
Dimensions and Weight
Size
2.60 In Length X 1.03 In Width X 1.60 In Height
Descriptions
Product Type
Cubefuse Holder 60 Amp
Description
60A 600V FINGER SAFE CLASS J FUSE HOLDER
Features
Eaton's Bussmann series CUBEFuse finger-safe fuse holders
Long Description
Eaton Bussmann series TCFH modular fuse holder, Electrical panelboards, Machinery disconnects, Industrial control, Required finger safe systems, 60 A, Class CF, Glass filled PBT, Panel, 600 Vac/dc, Low-peak finger safe fuse
Special Features
For Use With Low-Peak Finger Safe Fuse
extra long description
EFSE TCFH60N CUBEFUSE HOLDER 60 AMP
Additional Information
dimensions
2.6000 IN X 1.3000 IN X 1.6000 IN
class
Class CF
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCFH60N
GTIN
00051712223492
UPC
051712223492
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.16
Carton
12
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat