SC30 - 30A 480V TD Class G Fuse

Eaton Bussmann Series

  • $23.66 (Each)
  • $23.66 (Each)

  • $236.60 (Per 10)
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
SC30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-30
Description
30A 480V TD Class G Fuse
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 30 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 480 Vac and 10 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712250306 / 00051712250306
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.66 (Each)
Carton
$236.60 (Per 10)
Resources
Attachments
 
 
SC30 - Specification Sheet
Images
 
 
SC30 - Small Image
 
SC30 - Large Image
 
SC30 - Large Image
 
SC30 - Video
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
Buss SC Fuse Class G Class G
Description
30A 480V TD CLASS G FUSE
Features
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
extra long description
BUSS SC-30 BUSS SC FUSE CLASS G CLA
Long Description
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 30 A, rejection style fuse, interrupting rating of 100 kA at 480 Vac and 10 kA at 300 Vdc
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SC-30
GTIN
00051712250306
UPC
051712250306
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC30.
Jump To:

Similar Items

Similar items are close alternatives to SC30, though they may not be 100% alike.

Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V Are Ideal For ...
  • Our Part #: SEC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T626-SEC30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($335.10) ·
SEC30 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.51

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to SC30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-30 Eaton Bussmann 51712250306
SC-30 Eaton 00051712250306
SLC-30 SSAC 00079458420739
AG30 Mersen 00782001905170

* All prices subject to change.

Begin Live Chat