N0S20 - 20A 600V One-Time Class K5 Fuse

Eaton

  • $41.78 (Each)
  • $41.78 (Each)

  • $417.80 (Per 10)
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
N0S20
Manufacturer
Eaton
Manufacturer's Part Number
NOS-20
Description
20A 600V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Nos, General Purpose, Non-Current-Limiting Fuses, 20 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712310208 / 00051712310208
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.78 (Each)
Carton
$417.80 (Per 10)
Resources
Attachments
 
 
N0S20 - Specification Sheet
Images
 
 
N0S20 - Small Image
 
N0S20 - Large Image
 
N0S20 - Large Image
 
N0S20 - Video
Other Links
 
 
N0S20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
interrupt rating
50
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
20A 600V ONE-TIME CLASS K5 FUSE
extra long description
BUSS NOS-20 BUSS ONE TIME FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Bussmann Series Class K5 fuse, NOS, general purpose, non-current-limiting fuses, 20 A, one-time fuse, interrupting rating of 50 kA at 600 Vac
Special Features
Pin-indicating
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NOS-20
Brand
Eaton
GTIN
00051712310208
UPC
051712310208
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N0S20.
Jump To:

Cross Referenced

These items are similar to N0S20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NOS-20 Eaton Bussmann 00051712310208
NLS-20 SSAC 00079458370713
OTS20 Mersen 00782001700720

* All prices subject to change.

Begin Live Chat