LPSRK40SP - 40A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK40SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-40SP
Description
40A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 40 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548380 / 00051712548380
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPSRK40SP - Small Image
 
LPSRK40SP - Large Image
 
LPSRK40SP - Large Image
 
LPSRK40SP - Video
Tech Bulletins
 
 
LPSRK40SP - Tech Bulletin
Attachments
 
 
LPSRK40SP - Specification Sheet
Other Links
 
 
LPSRK40SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
amperage rating
40
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
40A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 40 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Electrically Isolated End Cap
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-40SP LOW-PEAK DUAL ELEM
Additional Information
Response Time
10 S at 500%
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
class
Class RK1
Fuse Class
Class RK1
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-40SP
GTIN
00051712548380
UPC
051712548380
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.31
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK40SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK40SP, though they may not be 100% alike.

Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, ...
  • Our Part #: LESRK40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LESRK40
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($252.80) ·
LESRK40 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$50.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LPSRK40SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-40SP Eaton Bussmann 00051712548380
LLSRK-40 SSAC 00079458350753
A6D40R Mersen 00782001992019

* All prices subject to change.

Begin Live Chat